R3032.33
Ex VAT
R3487.18
Inc VAT
Product Details
Product Specification
Product Documents
A convenient set of three 54ltr recycling bins, ideal for the Home or Office. Grey coloured bins, each of which has a colour-coded lid and description of its contents:
Red: plastic.
Blue: paper.
Yellow: cans.
Attribute | Value |
---|---|
Brand | Offis |
Capacity | 54L |
Colour | Blue Grey Red Yellow |
Depth | 400mm |
EAN | 5036140325821 |
ECLASS Code | 25050800 |
Height | 520mm |
Material | Plastic |
Type | Recycling Bin Kit |
UNSPSC Code | 24112000 |
Width | 400mm |