R1302.89
Ex VAT
R1498.32
Inc VAT
Product Details
Product Specification
Product Documents
The Solent® jumbo toilet roll dispenser is a simple and stylish design that delivers durability for heavy-use washrooms, and convenient sizing to suit jumbo toilet rolls up to 410m in length.
Features and Benefits
• Lockable to protect against tampering
• Viewing window allows for the monitoring of stock
• Suitable for all jumbo toilet rolls
• Smooth surfaces allow for easy cleaning
• ABS material for a hardwearing product
Attribute | Value |
---|---|
Brand | Solent Cleaning |
Capacity | Rolls |
Colour | White |
Dispenser Type | Wall Mounted |
EAN | 5036140462687 |
ECLASS Code | 22360308 |
For Use With | Jumbo Toilet Rolls |
Material | Plastic |
Single or Twin | Single |
Type | Toilet Roll Dispenser |
UNSPSC Code | 47131701 |