R2164.56
Ex VAT
R2489.24
Inc VAT
Product Details
Product Specification
Product Documents
Easy to transport for wiper rolls right where you need them, this wheel mounted dispenser is durable and sturdy enough to handle a range of working environments, with large castors that can withstand the most uneven ground.
Features and Benefits
• Large diameter castors for maximum portability even when fully loaded
• Folds flat for easy storage
• Self-adjusting cutting edge to reduce waste
Notes
• Suitable for use with wiper rolls up to 30cm in width
Attribute | Value |
---|---|
Brand | Solent Cleaning |
Capacity | Rolls |
Colour | White |
Dispenser Type | Freestanding |
EAN | 5036140054851 |
ECLASS Code | 22360308 |
For Use With | Solent multi-purpose wiper rolls as well as many other brands |
Material | Metal |
Single or Twin | Single |
Type | Wiper Roll Dispenser |
UNSPSC Code | 47131701 |
Weight | 2.1kg |