R1480.11
Ex VAT
R1702.13
Inc VAT
Product Details
Product Specification
Product Documents
The Oleonix® Full Spectrum™ cleaner is a superior cleaning solution that is suitable for numerous cleaning tasks. Once diluted with water, Oleonix® penetrates the most ingrained dirt particles and lifts them away with ease.
Suitable to use on a wide range of surfaces including glass, wood, metal, and rubber, this versatile cleaner is an all-in-one solution that covers all industry sectors.
Features and Benefits
• Prevents build-up of scale from hard water
• Highly dilutable, cost-effective cleaner
• So versatile it can replace numerous products with just one
• Available in a wide range of sizes to suit all needs
Typical Applications
• Suitable for use across all industry sectors
Notes
• Non-toxic to marine life
• Environmentally-friendly
• Readily biodegradable
• Typically dilutes with 10 parts water
Standards
• Meets EU-Regulations for REACH Annex XVII substances
• Meets Regional waste legislation - Safe to dispose into watercourse
Attribute | Value |
---|---|
Applications | All Floor Types Auto Industry Ceramic Cladding Food Industry Glass Hard Surfaces Plastic Rubber Stainless steel uPVC Wood |
Brand | Oleonix |
Container Type | Screw Top Bottle |
ECLASS Code | 30021400 |
Fragrance | Fragrance Free |
MFR Part No. | O-FSC5 |
Series | O-FSC5 |
Size | 5 |
UNSPSC Code | 47131825 |