R361.24
Ex VAT
R415.43
Inc VAT
Product Details
Product Specification
Product Documents
Multi-Purpose Wipes are powerful yet gentle on your hands.
Features and Benefits
• Designed to remove grease, grime, oil, tar, ink and general dirt from hands and surfaces
Attribute | Value |
---|---|
Applications | Hands Surfaces |
Brand | Solent Cleaning |
EAN | 5036140052017 |
ECLASS Code | 40030290 |
Pack Quantity | 150 |
Package Type | Tub |
Sheet Length | 280mm |
Sheet Width | 280mm |
Type | Multi-Purpose Wipes |
UNSPSC Code | 42181508 |