R1843.11
Ex VAT
R2119.58
Inc VAT
Product Details
Product Specification
Product Documents
These simple and stylish soap dispensers suit any environment to improve handwashing and hygiene. The integrated pump allows the soap to be dispensed using an arm or elbow to reduce cross-contamination across the site.
Features and Benefits
• Easy to clean for maximum hygiene
• Reliable pump minimises spillages and waste
• Viewing window allows soap usage to be monitored for quick replenishment
Typical Applications
• Schools
• Nurseries
• Hospitals
• Care homes
• Offices
Notes
• Made from durable ABS plastic
Attribute | Value |
---|---|
Brand | Solent Cleaning |
Capacity | 2L |
Colour | Green White |
Dispenser Material | Plastic |
Dispensing Method | Manual |
EAN | 5036140054752 |
Mount Type | Wall Mounted |
Type | Hand Wash Dispenser |
UNSPSC Code | 47131704 |