logo

Solent Cleaning

Gel Hand Sanitiser, 25Ltr

SKU:

SOL7801552R

MPN:

ICEGEL 25LTR

R6079.33

Ex VAT

R6991.23

Inc VAT

OUT OF STOCK

    Product Details

    Cool Gel™ is an alcohol based hand sanitiser. Available in a variety of sizes, it's an ideal way to keep hands clean without the use of water or towels. A simple and effective way to kill germs and bacteria on hands in a swift manner.


    Features and Benefits
    • Formulated to spread easily across the skin for maximum efficiency
    • Instantly kills any bacteria, MRSA, yeast or moulds that may be present
    • Fast drying to remove the need of rinsing or drying hands with a towel
    • Available in 80ml, 500ml, 2ltr, 5ltr, 10ltr and 25ltr to ensure you purchase the size best suited to your needs


    Typical Applications
    • Ideal for use where hand washing alone may not be sufficient or areas where it's of great importance to keep hands completely free from germs such as hospitals, shared work spaces, toilets and food handling industries
    • Also suitable for everyday, daily use


    Notes
    • Independently tested


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Solent Cleaning

    Contains Alcohol

    Yes

    Fragrance

    Fragrance Free

    Package Type

    Screw Top Bottle

    Size

    25000ml

    Standards Met

    EN1276 EN13727

    Type

    Gel

    UNSPSC Code

    53131626