R206.56
Ex VAT
R237.54
Inc VAT
Product Details
Product Specification
Product Documents
This professional disinfectant is ideal for general-purpose cleaning and sanitising. Dilute at a ratio of 30:1 for mopping up and wiping down all washable surfaces. A stronger mix can be made to tackle heavier soiling.
Features and Benefits
• Longlasting pine scent offers a reassuringly clean fragrance
• Suitable for use on all washable hard surfaces
• Can be diluted using both hot and cold water
• Exhibits a broad spectrum action
Typical Applications
• General purpose
• Industrial use
Attribute | Value |
---|---|
Applications | Disinfection Surface Cleaning |
Brand | Solent Cleaning |
Concentration | Concentrated |
Container Type | Screw Top Bottle |
For Use On | Ceramic Domestic Environments Hard Surfaces Industrial Environments Kitchen Appliances Metal Outdoors Plastics Washrooms |
Fragrance | Pine |
Hazard Warning | Health Hazard / Hazardous to the Ozone Layer |
Pack Quantity | 1 |
Product Format | Liquid |
Product Type | Disinfectant |
Size | 5L |
UNSPSC Code | 47131803 |