R1608.44
Ex VAT
R1849.71
Inc VAT
Product Details
Product Specification
Product Documents
These super heavy-duty black compactor sacks are extra large for bulk refuse disposal. Ideal for bulkier items, these refuse bags have a high capacity to allow for heavier waste. Disposing of wet waste is not a problem thanks to their tear-resistant construction, which makes them the ideal choice for industrial settings.
Features and Benefits
• Large capacity to hold more refuse between changes
• High gauge to hold more weight without breaking or tearing
• Suitable for a range of heavy-duty industrial wastes
Images for illustration purposes only
Attribute | Value |
---|---|
Brand | Avon |
Capacity | 140L |
Colour | Black |
EAN | 5036140077041 |
Height | 1194mm |
Material | Polythene |
Pack Quantity | 100 |
Thickness | 50µm |
Type | General Waste Bags |
UNSPSC Code | 76121501 |
Width | 864mm |