R737.00
Ex VAT
R847.55
Inc VAT
6 Variations Available
Product Details
Product Specification
For truing and dressing grinding wheels. Truing is the process of aligning the periphery of the grinding wheel so that it runs concentric with its axis of rotation. This allows accurate and precise relative motion between the grinding wheel and the part being ground. Dressing removes dulled abrasives and foreign material that has been embedded into the wheel. This allows the wheel to cut properly. These tools are mainly used to true straight-faced wheels.
Attribute | Value |
---|---|
Brand | Senator |
Diamond Size | 0.25ct |
EAN | 5036140160248 |
ECLASS Code | 21019109 |
For use on Wheel | 150mm |
Length | 152mm |
Type | Diamond Single Point |
UNSPSC Code | 23131515 |
Width | 12.7mm |