logo

Senator

Coated Sheet, 230 x 280mm, Aluminium Oxide, Assorted

SKU:

SEN2004100K

R256.67

Ex VAT

R295.17

Inc VAT

IN STOCK (34)

    Product Details

    230 x 280mm (9"x11") Sheets.
    Assorted pack of 25 aluminium oxide sanding sheets. Grit ranges from P60 - P240.
    Supplied in packs of 25 sheets.


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Backing Material

    Paper

    Brand

    Senator

    EAN

    5036140386075

    ECLASS Code

    21011304

    Grit

    Assorted

    Length

    280mm

    Number of Pieces

    25

    Type

    Coated Sheet Pack

    UNSPSC Code

    31191501

    Width

    230mm