noscriptYork XA911, Coated Belt, 6 x 330mm, P100, Aluminium Oxide | Cromwell Tools
logo

York

XA911, Coated Belt, 6 x 330mm, P100, Aluminium Oxide

SKU:

YRK2044160K

R737.00

Ex VAT

R847.55

Inc VAT

OUT OF STOCK

    Product Details

    Durable, reliable aluminum oxide power file belts - perfect for a wide range of filing applications.


    Features and Benefits
    • Ultra-durable X-Weight poly/cotton backing material
    • High cutting performance
    • Designed for a wide range of power files


    Typical Applications
    • Suitable for hard wood, low & high carbon steel, stainless steel & non ferrous metals


    Notes
    • Abrasive material: Aluminium oxide
    • Images for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Application

    Blending Deburring Refining

    Backing Material

    Polyester X-Weighted Cotton

    Bonding

    Resin over Resin

    Brand

    York

    Colour

    Brown

    Compatible Materials

    INOX/Stainless Steel Wood

    Compatible With

    File Belt Sanders

    EAN

    5036140215047

    ECLASS Code

    21011303

    Grit

    P100

    Grit Grade

    Medium

    Length

    330mm

    MFR Part No.

    XA911

    Series

    XA911

    UNSPSC Code

    31191507

    Width

    6mm