R15.82
Ex VAT
R18.19
Inc VAT
Product Details
Product Specification
Product Documents
Hook-n-Loop Backed Sanding Discs, 125mm.
Plain Disc (no holes).
No spanners required. 100% of sanding disc can be used. Can be removed and re-applied. Unaffected by dust or moisture. Aluminium oxide abrasive 'resin-bonded over resin' to Hook-n-Loop backed paper suitable for wood, plastics, ceramics.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Paper |
Brand | Kennedy |
Diameter | 125mm |
Disc Type | Coated Disc |
EAN | 5036140222137 |
ECLASS Code | 21011313 |
Grade | Fine |
Grit | P120 |
MFR Part No. | 2.1999 |
Model Number | 2.1999 |
Mounting Type | Hook & Loop |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |