noscriptYork Flap Disc, 100 x 16mm, Conical (Type 29), P80, Aluminium Oxide | Cromwell Tools
logo

York

Flap Disc, 100 x 16mm, Conical (Type 29), P80, Aluminium Oxide

SKU:

YRK2209440K

R36.67

Ex VAT

R42.17

Inc VAT

IN STOCK (50+)

    Product Details

    Conical flap discs are a high performance alternative to sanding discs where surface finish is important. On light gauge sheet metal, the overlapped abrasive strips slowly wear away revealing fresh abrasive.


    Features and Benefits
    • The overlap design reduces clogging and ensures the disc always cuts effectively and
    • Provides a consistent finish throughout disc life
    • No backing pads needed


    Notes
    • Safe to use at 80m/s on any grinder


    Standards
    EN12413


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Backing Material

    Glass Fibre-Backed (General-purpose, non-scratch)

    Bore

    16mm

    Brand

    York

    Diameter

    100mm

    Disc Type

    Conical (Type 29)

    EAN

    5036140020580

    ECLASS Code

    21011313

    Grit

    P80

    Maximum Operating Speed

    15300rpm

    Standards Met

    Manufactured According to EN12413

    UNSPSC Code

    31191506