noscriptKennedy 19mm DIA BRASS WIRE BOTTLE BRUSH MS TWISTED WIRE . | Cromwell Tools
logo

Kennedy

19mm DIA BRASS WIRE BOTTLE BRUSH MS TWISTED WIRE

SKU:

KEN9061660K

MPN:

.

R168.67

Ex VAT

R193.97

Inc VAT

IN STOCK (50+)

    Product Details

    Twisted wire handle for hand use.


    Features and Benefits
    • Excels at reaching otherwise hard-to-reach areas
    • Highly conformable handle is flexible enough to meet any need, without breaking
    • Brass & steel wires available


    Typical Applications
    • Ideal for industrial maintenance, agricultural, workshop, machinery
    • For decarbonising and heavy duty cleaning use of tubes, struts, awkward places


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Bristle Material

    Brass

    Bristle Type

    Twist Wire

    Brush Type

    Tube Brush

    Diameter

    19mm

    EAN

    5036140326293

    ECLASS Code

    21011308

    Mounting Type

    Shaft Mounted

    Overall Length

    300mm

    UNSPSC Code

    27111907