R116.46
Ex VAT
R133.93
Inc VAT
5 Variations Available
Product Details
Product Specification
This range of aluminium oxide discs are suitable for use on steel, stainless steel, non-ferrous metals and cast iron. The extensive grit range ensures that there is an ideal product for every job. With these discs, even the most difficult or awkward surfaces can be finished with ease.
Features and Benefits
• Long lasting abrasive
• High speed working and finishing
• Flexibility and high performance on a range of materials
• Suitable for all portable grinders and sanders
Typical Applications
• Steel
• Stainless steel
• Non-ferrous metals
• Cast iron
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Fibre |
Bore | 16mm |
Bore Type | Star Shaped Hole |
Brand | York |
Diameter | 100mm |
EAN | 5036140214699 |
ECLASS Code | 21011313 |
Grit | P60 |
Maximum Operating Speed | 12400rpm |
MFR Part No. | VA113 |
Series | VA113 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |