R366.67
Ex VAT
R421.67
Inc VAT
Product Details
Product Specification
Vitrified bond for precision grinding. Unaffected by water, acid and oils. All with 31.75mm bore, supplied with 1", 7/8", 3/4", 5/8" and 1/2" bore nylon bushes.
All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available.
Type 1 Plain
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bond Type | Vitrified |
Bore | 31.75mm |
Brand | York |
Diameter | 203mm |
EAN | 5036140219892 |
ECLASS Code | 21011305 |
Grade | Medium |
Grain Designation | WA60KV |
Grain Size | A60 |
Standards Met | EN12413 |
Thickness | 12.7mm |
UNSPSC Code | 23131503 |