R260.33
Ex VAT
R299.38
Inc VAT
Product Details
Product Specification
Vitrified bond for precision grinding. Unaffected by water, acid and oils. All with 31.75mm bore, supplied with 1", 7/8", 3/4", 5/8" and 1/2" bore nylon bushes.
All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available.
Type 1 Plain
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bond Type | Vitrified |
Bore | 31.75mm |
Brand | York |
Diameter | 178mm |
EAN | 5036140219724 |
ECLASS Code | 21011305 |
Grade | Fine |
Grain Designation | WA100KV |
Grain Size | A100 |
Standards Met | EN12413 |
Thickness | 6.35mm |
UNSPSC Code | 23131503 |