logo

York

Grinding Wheel, 305 x 38 x 76mm, A46, Aluminium Oxide

SKU:

YRK2354560K

R938.67

Ex VAT

R1079.47

Inc VAT

IN STOCK (5)

    Product Details

    Vitrified bond for precision grinding. Unaffected by water, acid and oils. All 11/4" bore, supplied with 1", 7/8", 3/4", 5/8" and 1/2" bore nylon bushes.


    All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available.


    Type 1 Plain
    1.1/4" Bore


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    York

    EAN

    5036140289826

    ECLASS Code

    21011305

    Grain Designation

    A46

    Grain Size

    A46

    UNSPSC Code

    23131503