SKU:
PCL2302487F
MPN:
APT75FCM
R1047.44
Ex VAT
R1204.56
Inc VAT
Product Details
Product Specification
Extra thin metal cutting disc suitable for use with PCL and other brand cut off tools. • 3" (75mm) diameter - 76 x 1 x 10 mm.
Features and Benefits
• Excellent performance and cutting life
• 10mm bore
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bore | 10mm |
Brand | PCL |
Centre Hole | Straight Hole |
Diameter | 76mm |
EAN | 5014875190327 |
ECLASS Code | 21011313 |
Grade | Fine/Medium |
Grain Designation | A46TBF |
Grit | 46 |
Maximum Operating Speed | 80m/s |
Maximum RPM | 20000rpm |
MFR Part No. | APT75FCM |
Series | APT75FCM |
Suitable Materials | Steel |
Thickness | 1mm |
Type | Type 41 |
UNSPSC Code | 31191506 |