SKU:
YRK2303085K
MPN:
YRK2303085K
R69.67
Ex VAT
R80.12
Inc VAT
5 Variations Available
Product Details
Product Specification
These cutting discs offer an optimised performance to price ratio for all industrial applications. They can be used across a broad range of industries including Automotive, Foundry, Fabrication, Aerospace and Construction.
Features and Benefits
• Sharp aluminium oxide grains
• Longer life and higher material removal rates
• For use with all appropriate handheld angle grinders
Notes
• These metal cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°
• IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bond Type | Resin Bonded (B) |
Bore | 22.23mm |
Brand | York Abrasives Gold |
Centre Hole | Straight Hole |
Diameter | 180mm |
EAN | 5036140403680 |
ECLASS Code | 21011313 |
Grade | Medium/Coarse |
Grain Designation | A30S |
Grit | 30 |
Hardness | Medium |
Maximum Operating Speed | 80m/s |
Maximum RPM | 8600rpm |
Optimum angle for use | 90° |
Standards Met | Manufactured According to EN12413 OSA Approved |
Suitable Materials | Steel |
Thickness | 3mm |
Type | Type 42 |
UNSPSC Code | 31191506 |