SKU:
SOL7423255E
MPN:
D4206545
R5555.63
Ex VAT
R6388.97
Inc VAT
Product Details
Product Specification
Product Documents
Designed to completely seal off the closest drain to a spill. Bentonite drain covers are ideal for use where the temporary sealing of drains is necessary due to the absorbent nature of benonite.
Features and Benefits
• Suited for maintenance spills
• Bentonite clay construction is super absorbent to stop any traces of spills from reaching down the drain
• The product moulds to the drain to accommodate most surface irregularities forming a liquid tight seal
• Ample size to cover most standard drains
• Ideal for use for temporary sealing of drains
• Single use only
• Pack of 2 ensures you can effectively cover all drains when working to clear up a spillage
Attribute | Value |
---|---|
Application | Maintenance |
Brand | Solent Spill Control |
Colour | Grey |
EAN | 5036140391307 |
ECLASS Code | 30010300 |
Material | Bentonite Clay |
MFR Part No. | D4206545 |
Overall Length | 65cm |
Overall Width | 45cm |
Special Features | Reusable |
Standards Met | ISO 9001:2015 |
Type | Drain Cover |
UNSPSC Code | 47131901 |