SKU:
SOL7421100A
MPN:
M2053823
R3732.67
Ex VAT
R4292.57
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for catching spills in hard to reach areas, these absorbent pillows handle water and oil-based lquids (maintenance applications) under machinery or where drips and leaks are a problem.
Features and Benefits
• Absorption capacity of 64L per pack of 16 pillows for effective clean up of spills
• Suited for maintenance spills as denoted by the grey colour of the product
• Simple and easy to use; simply place the absorbent pillows on the spill
• High-grade polypropylene ensures excellent absorbency and strength
• Non-combustible, non-toxic and odourless for maximum safety when using
• Once used, the absorbent pillows must be disposed of according to local and national regulations
Standards
• BS 7959-1:2004
Attribute | Value |
---|---|
Absorbent Capacity | 64L |
Application | Maintenance |
Brand | Solent Spill Control |
Colour | Grey |
EAN | 5036140390812 |
ECLASS Code | 29110190 |
MFR Part No. | M2053823 |
Overall Length | 380mm |
Overall Width | 230mm |
Pack Quantity | 16 |
Special Features | Non-Combustible Non-Toxic Odourless |
UNSPSC Code | 47131908 |