SKU:
SOL7421805F
MPN:
H0430712
R4154.33
Ex VAT
R4777.48
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Oil-Only Absorbent pads and rolls are an ideal solution to the regular maintenance and soaking up of small spills and leaks in the workplace, for absorbing most fluids, including oils, fuels solvents, coolants, water, milk, wine and food. They are also an excellent item to supplement our Spill Kits and Spill Centres.
Features and Benefits
• Impressive absorbption capacity of 100L per pack for effective clean up of oil spils
• Suited for oil only spills and colour coded white accordingly for ease of identification
• Supplied as a pack of 8 or 20 depending on your selection for ample supply of spill equipment
• Once used, dispose of the absorbent socks in line with local and national regulations
Standards
• BS 7959-3:2007
• ISO 14001:2015
• ISO 9001:2015
Attribute | Value |
---|---|
Absorbent Capacity | 100L Per Pack |
Application | Oil |
Brand | Solent Spill Control |
EAN | 5036140390942 |
ECLASS Code | 30010600 |
MFR Part No. | 742-1805 |
Overall Length | 3000mm |
Pack Quantity | 8 |
Standards Met | BS 7959-3:2007 ISO 14001:2015 ISO 9001:2015 |
Type | Sock |
UNSPSC Code | 47131907 |