SKU:
SOL7422835G
MPN:
H0014146
R4037.00
Ex VAT
R4642.55
Inc VAT
Product Details
Product Specification
Product Documents
These sustainable, Oil-Only absorbent pads are ideal for a wide range of non-water-based fluids. As well as oil, they're quick to absorb transmission fluid, hydraulic fluid, coolants, diesel fuel, and many others to support efficient spill control requirements.
Features and Benefits
• Excellent fluid uptake, absorbing up to 120L
• Convenient sized pads are easy to apply to spillage areas
• Water-repellent to separate oil spills from waterways
Standards
• BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 120L Per Pack |
Application | Oil |
Brand | Solent Spill Control |
EAN | 5036140391284 |
ECLASS Code | 30020000 |
MFR Part No. | H0014146 |
Overall Length | 50cm |
Overall Width | 40cm |
Pack Quantity | 100 |
Standards Met | BS 7959-1:2004 ISO 14001 ISO 9001 |
Type | Absorbent Pad |
UNSPSC Code | 47131909 |