logo

Solent Spill Control

Oil Absorbent Pads, 120L Per Pack Absorbent Capacity, 50 x 40cm, Pack of 100

SKU:

SOL7421870A

MPN:

H0215040

R5811.67

Ex VAT

R6683.42

Inc VAT

OUT OF STOCK

    Product Details

    Highly absorbent, these pads are a convenient solution to spill control. Flexible for positioning in tight and hard to reach areas, they repel water to absorb oil only.


    Features and Benefits
    • Sonic bonded for strength and durability
    • Bonded points keep each pad together even when saturated
    • Retains spills for easy disposal


    Standards
    • BS 7959


    Notes
    • Dispose of pads in compliance with the absorbed liquid destruction regulation


    Product Documents
    Product Specification
    Attribute
    Value

    Absorbent Capacity

    120L Per Pack

    Application

    Oil

    Brand

    Solent Spill Control

    EAN

    5036140390980

    ECLASS Code

    30020000

    Overall Length

    50cm

    Overall Width

    40cm

    Pack Quantity

    100

    Standards Met

    BS 7959-1:2004 ISO 14001 ISO 9001

    Type

    Absorbent Pad

    UNSPSC Code

    47131909