R411.07
Ex VAT
R472.73
Inc VAT
Product Details
Product Specification
Product Documents
HSE Standard first aid kit suitable for up to 10 people.
Features and Benefits
• Supplied in a durable plastic case to protect the equipment
• The case is designed with a easy carry handle for transportation
• Brackets included for fixing the kit to the wall
Contents
• Chart: 10 Person
• Guidance leaflet: 1
• Individually Wrapped Sterile Adhesive Plasters: 20
• No. 16 Sterile Eye Pad: 2
• Triangular Bandage: 4
• Safety Pins: 6
• Medium Sterile Dressing, 12cm x 12cm: 6
• Large Sterile Dressing, 18cm x 18cm: 2
• Alcohol Free Cleansing Wipes: 6
• Disposable Gloves: 1 pair
Notes
Size 270 x 220 x 90mm
Attribute | Value |
---|---|
Brand | Tuffsafe |
Contents | Alcohol Free Cleansing Wipes: 6 Chart: 10 Person Disposable Gloves: 1 pair Guidance leaflet: 1 Individually Wrapped Sterile Adhesive Plasters: 20 Large Sterile Dressing, 18cm x 18cm: 2 Medium Sterile Dressing, 12cm x 12cm: 6 No. 16 Sterile Eye Pad: 2 Safety Pins: 6 Triangular Bandage: 4 |
EAN | 5036140250512 |
ECLASS Code | 40020301 |
Number of Persons | 10 |
Product Type | First Aid Kit |
UNSPSC Code | 42172001 |