noscriptMatlock Safe, Combination Lock, Grey, Steel, 355 x 430 x 250mm | Cromwell Tools
logo

Matlock

Safe, Combination Lock, Grey, Steel, 355 x 430 x 250mm

SKU:

MTL8206000K

R5091.78

Ex VAT

R5855.55

Inc VAT

OUT OF STOCK

    Product Details

    All steel construction. Resistant to most hand and mechanical tool attacks. Four digit pin code can be changed. Integral plastic key cover. Audible correct/incorrect PIN number indicator. Offers one hour fire protection at 1000. Complete with hold down kit for cash and jewellery insurance ratings*. Low battery indicator light. Internal protection to door hinges. Ideal to store valuable items that require fire protection. Conforms to: EN50081 : 1992 and EN61000-6-2:2001 Underwriter's Laboratories (UL-72 standard class 103, 1o3T).
    Internal dimensions: (H)145 x (W)330 x (D)215mm.
    External dimensions: (H)250 x (W)430 x (D)355mm.
    Weight: 30kg.


    *Consult your local insurance provider for cash and jewellery ratings.


    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Colour

    Grey

    EAN

    5036140151703

    Includes

    Hold down kit

    Lock Type

    Combination

    Material

    Steel

    MFR Part No.

    FES249

    Overall Exterior Depth

    355mm

    Overall Exterior Height

    250mm

    Overall Exterior Width

    430mm

    Product Type

    Safe

    UNSPSC Code

    46171506

    Weight

    30kg