SKU:
SOL7420504E
MPN:
M1280020
R2746.33
Ex VAT
R3158.28
Inc VAT
Product Details
Product Specification
Product Documents
20L maintenance spill response kit supplied in a vinyl holdall
bag great for indoor and outdoor use with easy carry strap.
Features and Benefits
• Absorbent capacity of 20 litres for effective clean up of small to medium spills
• Suited for maintenance spills and colour coded grey accordingly
• Easy to store
• Supplied in a vinyl holdall for ease of access and transportation
Contents
• 13 x absorbent pads
• 2 x absorbent 1.2m socks
• 4 x hazardous waste disposal bags and ties
Standards
• BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 20L |
Application | Maintenance |
Brand | Solent Spill Control |
Colour | Blue/Grey |
EAN | 5036140390683 |
ECLASS Code | 30010300 |
Includes | 13 x Absorbent Pads 1 x Vinyl Holdall 2 x Absorbent 1.2m Socks 4 x Hazardous Waste Hazardous Waste Disposal Bags and Ties |
MFR Part No. | M1280020 |
Overall Depth | 21cm |
Overall Height | 56cm |
Overall Width | 22cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Bag |
UNSPSC Code | 47131905 |
Weight | 20kg |