noscriptKennedy HEAVY DUTY AIR LINE GAUGE LONG TYPE ZINC BODY | Cromwell Tools
logo

Kennedy

HEAVY DUTY AIR LINE GAUGE LONG TYPE ZINC BODY

SKU:

KEN5038520K

R1758.78

Ex VAT

R2022.60

Inc VAT

IN STOCK (50+)

    Product Details

    ALG120
    This heavy duty push-on inflator is of rugged construction and has a clear-view integral pressure gauge reading from 10 - 120psi.


    Features and Benefits
    • Heavy duty corrosion resistant body with brass fittings
    • 300psi rated fibre reinforced rubber hose


    Standards
    • Conforms to EC Directive 86/217/EEC


    Notes
    • Reading scale: 2psi/50kPa (0.5bar)
    • Inflation range: 120psi/800kPa (8bar)


    Product Specification
    Attribute
    Value

    Additional Features

    Corrosion resistant body with brass fitting Fibre reinforced rubber hose

    Brand

    Kennedy

    Display Type

    Dial

    EAN

    5036140028265

    ECLASS Code

    21049090

    Max. Pressure Reading

    120psi

    Product Type

    Tyre Valve Inflator Connector

    UNSPSC Code

    27140000

    Weight Each

    635g