R4789.89
Ex VAT
R5508.37
Inc VAT
Product Details
Product Specification
3 Jaw Internal & External Multi-function Slide Hammer Puller Set.
Slide hammer design for removing bearings from blind housings.
Features and Benefits
• Fully hardened and chromed carbon steel slide hammer with a 1.2kg weight
• The bearing is removed by the impact action of the slide hammer weight hitting the stop at the end of the bar
• The puller legs are securely located on the bearing by screwing down the tapered nut to lock the arms in position
• Durable blow moulded case
Typical Applications
• Suitable for use where a shaft or other solid surface is not available for a thrust bolt or hydraulic ram to push against.
Contents
• 6 Piece Set Contents: 1x T-bar. 1x hammer 1.2kg. 1x 3 jaw internal puller 15 - 30mm. 1x 3 jaw internal puller 30 - 80mm. 1x 3 jaw external puller 15 - 80mm. 1x blow moulded case
Attribute | Value |
---|---|
Additional Features | Can be assembled for internal or external use Fully hardened and chromed carbon steel |
Brand | Kennedy |
EAN | 5036140043299 |
ECLASS Code | 21043090 |
MFR Part No. | YC-607 |
Product Type | Slide Hammer Puller Set |
UNSPSC Code | 27111712 |