noscriptSenator OIL FILTER WRENCH 75-110m m CAPACITY . | Cromwell Tools
logo

Senator

OIL FILTER WRENCH 75-110m m CAPACITY

SKU:

SEN5031800K

MPN:

.

R1139.11

Ex VAT

R1309.98

Inc VAT

OUT OF STOCK

    Product Details

    Articulated filter wrench with swivel action tightener. Suitable for oil filters with limited access. Capacity: 75 - 110mm.


    Product Specification
    Attribute
    Value

    Brand

    Senator

    Capacity

    75 - 110mm

    EAN

    5036140296596

    ECLASS Code

    21040190

    Finish/Coating

    Satin

    Number of Pieces

    1

    Strap Length

    290mm

    Strap Material

    Aluminium

    Turning Method

    Hand Swivel

    Type

    Strap Wrench

    UNSPSC Code

    27112127