noscriptKennedy 7/8-1.1/16" (22-27mm) SIZE 4 NUT SPLITTER | Cromwell Tools
logo

Kennedy

7/8-1.1/16" (22-27mm) SIZE 4 NUT SPLITTER

SKU:

KEN5034270K

R473.35

Ex VAT

R544.35

Inc VAT

IN STOCK (50+)

    Product Details

    Mechanical drop forged, hardened and tempered plated steel. Ideal for releasing seized/damaged nuts


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140010239

    ECLASS Code

    21110000

    Material

    Steel

    Maximum Nut Capacity

    27mm

    MFR Part No.

    NS27

    Minimum Nut Capacity

    22mm

    Nut Capacity

    22 to 27mm

    Overall Length

    175mm

    Pressure Application

    Mechanical

    Type

    Nut Splitter

    UNSPSC Code

    27111520