R274.04
Ex VAT
R315.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Mechanical drop forged, hardened and tempered plated steel. Ideal for releasing seized/damaged nuts
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140010215 |
ECLASS Code | 21110000 |
Material | Steel |
Maximum Nut Capacity | 16mm |
MFR Part No. | NS16 |
Minimum Nut Capacity | 12mm |
Nut Capacity | 12 to 16mm |
Overall Length | 110mm |
Pressure Application | Mechanical |
Type | Nut Splitter |
UNSPSC Code | 27111520 |