R4237.44
Ex VAT
R4873.06
Inc VAT
Product Details
Product Specification
Product Documents
For checking and setting ignition timing on automotive, agricultural and marine engines. Measures ignition spark advance from 0 - 60°. For use on 12V systems. Reverse polarity protected. Accurate to 8,000rpm. 1m long removable coiled power leads. Impact resistant metal case and rubber nose cone. On/off trigger switch. Bright linear Xenon flash tube for daylight use. Focused lens provides a concentrated light. Easy to apply inductive impulse pick-up. Built in check light.
Attribute | Value |
---|---|
Additional Features | 100cm power lead Accurate to 8000rpm Inductive impuls pick-up On/off trigger switch Reverse polarity protected |
Brand | Kennedy |
EAN | 5036140022348 |
ECLASS Code | 21049090 |
MFR Part No. | TL-2300 |
Product Type | Timing Light |
UNSPSC Code | 27140000 |
Weight Each | 1370g |