R268.89
Ex VAT
R309.22
Inc VAT
3 Variations Available
Product Details
Product Specification
Suitable for transporting and storage of petroleum spirit and diesel. UN approved, conforms with S.I. 1982/630 Petroleum Spirit Plastic Container Regulations 1982.
Colour coded:
Black for diesel.
Red for leaded fuel.
Green for unleaded/lead-free fuel.
Attribute | Value |
---|---|
Additional Features | Suitable for transporting and storage |
Brand | Kennedy |
Capacity | 5L |
Colour | Green |
EAN | 5036140109568 |
ECLASS Code | 25050704 |
MFR Part No. | PCG |
Product Type | Fuel Container |
Standards Met | S.I. 1982/630 Petroleum Spirit Plastic Container Regulations 1982 UN approved |
UNSPSC Code | 24112600 |