R1697.67
Ex VAT
R1952.32
Inc VAT
Product Details
Product Specification
Product Documents
Fits 12mm (1/2") diameter hose pipes. Extra wide for commercial vehicle use.
Soft bristles are excellent for achieving a perfect clean, yet leaving the car without unsightly damage or brush marks.
Features and Benefits
• Soft bristles with plastic body to prevent damage to car bodywork.
• Bristle material: Synthetic
• Fits 12mm (1/2") diameter hose pipes.
• Extra wide for commercial vehicle use
• Water fed extension rods can be purchased separately to make any length
Attribute | Value |
---|---|
Application | Multi-Purpose Cleaning |
Brand | Cotswold |
EAN | 5036140326316 |
ECLASS Code | 30021600 |
MFR Part No. | 750.100.300 |
Product Category | Water-Based |
Product Type | Cleaning Brush |
UNSPSC Code | 47131828 |