noscriptSolent Maintenance ALLOY CLEANER AEROSOL 500 ml XUK934 | Cromwell Tools
logo

Solent Maintenance

ALLOY CLEANER AEROSOL 500 ml

SKU:

SOL7329430K

MPN:

XUK934

R141.78

Ex VAT

R163.05

Inc VAT

IN STOCK (50+)

    Product Details

    Cleans hardened brake dust, dirt and road grime that accumulates on alloy wheels. It has a powerful, acid-free formula to remove grease and oil, whilst its thick foaming action ensures excellent adherence to vertical surfaces to reduce run-off. Easy to use with spray-on application.


    Features and Benefits
    • Perfect for maintaining alloy wheels, keeping them looking like new
    • Removes all kinds of build-up, including dirt, grease, grime and dust
    • Easy to use - Simply spray on


    Notes
    Size: 500ml.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Solent Maintenance

    EAN

    5036140246096

    ECLASS Code

    30021600

    MFR Part No.

    7329430K

    Product Type

    Alloy Wheel Cleaner

    Size

    500ml

    UNSPSC Code

    47131828