R1290.67
Ex VAT
R1484.27
Inc VAT
Product Details
Product Specification
Retracting brake caliper pistons can be used with ½” square drive ratchet and 21mm hex wrench or spanner and is suitable for use on most cars and motorcycles. Constructed from hardened steel with phosphate finished spreader plates for corrosion protection.
Attribute | Value |
---|---|
Additional Features | Constructed from hardened steel Phosphate finished spreader plates |
Brand | Kennedy |
EAN | 5036140012172 |
ECLASS Code | 21049090 |
Includes | Tool Only |
Number of Pieces | 1 |
Product Type | Brake Caliper Spreader |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 830g |