noscriptKennedy 16mm BOOSTER CABLES 12/24 V 220AMP LIGHT DUTY | Cromwell Tools
logo

Kennedy

16mm BOOSTER CABLES 12/24 V 220AMP LIGHT DUTY

SKU:

KEN5035200K

R1223.44

Ex VAT

R1406.96

Inc VAT

IN STOCK (18)

    Product Details

    Tangle-free, double insulated multi-stranded copper cable. Robust fully insulated colour coded clamps. Suitable for both 12 and 24V systems. Supplied with storage bag. Light duty: (220A). Medium duty: (350A). Heavy duty: (480A).


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Cable Colour

    Black/Red

    Cable Length

    3m

    EAN

    5036140008298

    ECLASS Code

    27050600

    Jaw Type

    Crocodile

    MFR Part No.

    BCC 16

    UNSPSC Code

    26111704

    Weight

    1.82kg