noscriptKennedy PLANISHING HAMMER REVERSE CURVE | Cromwell Tools
logo

Kennedy

PLANISHING HAMMER REVERSE CURVE

SKU:

KEN5257310K

R519.44

Ex VAT

R597.36

Inc VAT

IN STOCK (50+)

    Product Details

    Reverse curve finishing hammer, built to the industry standard. Designed to be versatile and effective, even in confined areas.


    Features and Benefits
    • Highly polished striking heads and cheeks
    • The high crowned radius faces have a convex surface, making them ideal for work on concave and recessed panels
    • The short head is perfect for use in confined areas
    • Durable hardwood shaft


    Notes
    • Length: 325mm


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140113138

    ECLASS Code

    21049090

    Length

    325mm

    MFR Part No.

    PW2535/B10

    Number of Pieces

    1

    Product Type

    Panel Beating Hammer

    Tool Material

    Steel

    UNSPSC Code

    27141001

    Weight

    0.4g