R6209.50
Ex VAT
R7140.93
Inc VAT
Product Details
Product Specification
This quick-lift trolley from Kennedy® has a three-tonne capacity with a one stroke instant lift foot pedal, which raises the saddle to the jack point to increase productivity.
Features and Benefits
• Constructed from heavy gauge steel for strength and durability
• Automatic safety overload protection provides enhanced safety
• Positive twist, lock and release mechanism for operator convenience
• Heavy-duty rear swivelling castor wheels for easy manoeuvrability
Contents
• Quick-lift trolley
• 1m, two-piece handle
• 120mm diameter saddle
Typical Applications
• Automotive
Attribute | Value |
---|---|
Additional Features | 1metre, two-piece handle Instant lift foot pedal Safety overload protection |
Brand | Kennedy |
EAN | 5036140009431 |
ECLASS Code | 36120207 |
Lifting Capacity | 3t |
Lifting Height Max. | 490mm |
Lifting Height Min. | 145mm |
MFR Part No. | T349 |
Product Type | Trolley Jack |
UNSPSC Code | 24101612 |
Weight Each | 37.2kg |