R536.56
Ex VAT
R617.04
Inc VAT
Product Details
Product Specification
Product Documents
Made from heavy-duty steel with a rubber saddle which provides a positive grip and prevents damage to jacking points. Designed to safely raise vehicles. Easy to use and compact for easy storage. 1 Tonne (1000kg) safe working load. Wide base plate for extra stability.
Features and Benefits
• Ultra-sturdy Steel Construction
• Folding Crank Handle for easy storage
Technical Information
• Lifting range: 88 - 383mm (105 - 383mm with rubber support block)
• Base plate size: 150 x 90mm
• Spindle thread: 12.5 x 2.5mm
Attribute | Value |
---|---|
Additional Features | Heavy-duty steel construction Rubber saddle |
Base Size | 150mm x 90mm |
Brand | Kennedy |
EAN | 5036140015708 |
ECLASS Code | 36120207 |
Lifting Capacity | 1t |
Lifting Height Max. | 383mm |
Lifting Height Min. | 105mm |
Product Type | Scissor Jack |
UNSPSC Code | 24101612 |
Weight Each | 2.8kg |