R28518.11
Ex VAT
R32795.83
Inc VAT
Product Details
Product Specification
Ideal for efficient car and light commercial transmission tasks, this specialized transmission jack offers adaptability and ease. The fully adjustable universal rotary saddle, along with corner brackets and safety chains, ensures a secure grip on various transmission sizes, providing peace of mind during removal and installation. The foot-operated pump and release valve enable hands-free operation, enhancing maneuverability in tight spaces. With a wide base and swivel-type castors, it ensures stability and easy mobility. Designed for automotive workshops, garages, and repair facilities, its powerful lifts ranging from 875 to 1800mm cater to diverse transmission needs, making it an essential tool for professionals.
Features and Benefits
• Fully adjustable universal rotary saddle with adjustable corner brackets and safety chains, for peace of mind
• Foot operated pump and release valve leaves both hands free to maneuver transmission
• Wide base with four 3" dia. swivel-type ball bearing castors, providing stability and easy maneuvering
• Two-stage flash chromed rams inhibit rust from entering the hydraulic system
• Powerful lifts, from 875 to 1800mm
Notes
• Capacity - 1/2 Tonne
• Ram Extensions - 2
• Minimum Saddle Height - 875mm
• Maximum Saddle Height - 1800mm
• Saddle Size - 680x810mm
• Chain Length - 95mm
• Saddle Tilt Forward - 24"
• Saddle Tilt Back - 19"
• Saddle Tilt Side - +/- 20"
• Saddle Return Weight - 15.8kg (35lbs)
• Base - 695 x 805mm
• Weight - 68.5kg
Attribute | Value |
---|---|
Additional Features | Adjustable rotary saddle with adjustable corner brackets Foot operated pump Wide base with four 3" dia. swivel-type castors |
Brand | Kennedy |
EAN | 5036140014541 |
ECLASS Code | 36120207 |
Lifting Capacity | 0.5t |
Lifting Height Max. | 1800mm |
Lifting Height Min. | 875mm |
MFR Part No. | TJ500 |
Product Type | Transmission Jack |
To Suit | Transmission removal / installation |
UNSPSC Code | 24101612 |
Weight Each | 68.5kg |