R234.67
Ex VAT
R269.87
Inc VAT
Product Details
Product Specification
The Kennedy Super Sharp Tempered Steel Probe Circuit Continuity Tester is ideal for efficiently testing wires when power is switched off. Designed to locate broken circuits in fuses, switches, sockets, and wires, this tester is a reliable solution for electrical diagnostics. Equipped with a 1.1m lead and a robust transparent plastic handle, it ensures both flexibility and durability during use. The tester operates with a single AA battery (supplied separately), making it a convenient and portable tool for various electrical testing needs. Trust the precision and functionality of the Kennedy Circuit Continuity Tester for accurate and hassle-free diagnostics.
Features and Benefits
• Quickly locates broken circuits in fuses, switches, sockets and wires
• 1m lead for easy access
• Ultra-sharp tempered steel probe to test through wire insulation
Attribute | Value |
---|---|
Additional Features | Tempered steel probe |
Brand | Kennedy |
Display Type | Anaolg |
EAN | 5036140109421 |
ECLASS Code | 27200308 |
Lead Length | 1000mm |
Max. AC Voltage | 6/12V |
MFR Part No. | CCT001 |
UNSPSC Code | 25173303 |
Weight | 90g |