noscriptHydraulic Separator Sets | Cromwell Tools
logo

Kennedy

Hydraulic Separator Sets

2 Variations

These hydraulic bearing separators are ideal for removing bearings, gears, sprockets and bushes. They feature a 10 tonne capacity hydraulic ram with tommy bar. The sets come in a metal storage case and feature an array of accessories, listed below.

Features and Benefits
• Durable, long-life tools
• Packaged in a durable metal storage case
• 10 tonne capacity hydraulic ram

Both sets contain:

• 1x hydraulic ram
• 1x separator
• 2x 200mm main rods
• 2x 230mm extension rods
• 1x beam
• 1x ram nut

HS7 (only) also contains
• 1x 80mm push plate
• 1x 50mm ram extension
• 1 x 100mm ram extension

Sort By:
Most Popular

Rows per page:

25

1-2 of 2

Rows per page:

25

1-2 of 2