R569.56
Ex VAT
R654.99
Inc VAT
Product Details
Product Specification
Product Documents
2 lights in 1 - this highly versatile light boasts a 5W COB as a worklight and 1 LED torch light on the top.
Features and Benefits
• Versatile application - 5W COB as worklight + 1 LED as a torch
• Long Beam range of 20m
• ABS plastic with rubberised finish for grip and durability
• Foldaway hanging hook - can be hung for hands-free illumination
• Magnetic base - can be placed on magnetic mounts
• Impact resistant - drop tested from 1m
• Versatile operating temperature: -20 - 50°C
• IPX-4 waterproof and designed for outside use in heavy rain
• 360° Swivel handle, allowing you to position the light where you need it most
Notes
• Batteries Required: 3 x AA (not included)
Attribute | Value |
---|---|
Battery Type | AA (x3) |
Brand | Edison |
Bulb Fitting | LED |
EAN | 5036140398788 |
ECLASS Code | 21049090 |
Includes | Torch Only |
Lumens / Lux | 160 |
MFR Part No. | EIW005 |
Product Type | Inspection Light |
Rechargeable | Non-Rechargeable |
Run Time | 3 - 4hr |
UNSPSC Code | 27140000 |
Voltage | 1.5V |
Weight Each | 180g |