R20901.22
Ex VAT
R24036.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These workshop presses are ideal for pressing, bending and extruding. The hydraulic pumps can be manually operated or by connecting to an air supply line or direct to a compressor which provides 8 - 9.5bar at 4cfm. The hydraulic gauge is included. The presses are heavy duty and are suitable for tough daily use in industrial and automotive workshops, amongst other settings.
Features and Benefits
• Welded steel frames with bolt-on legs and end braces for excellent stability
• Can be manually operated or by air compression
• Height adjustable work bed providing flexibility and convenience
• Detachable pump and ram allowing hydraulics to be used for other purposes when the press is not being used
• High capacity
Typical Applications
• Ideal for industrial and automotive applications
Note
• KEN5039490K - for spare pressure pump search KEN5673990K
• KEN5039480K - for spare pressure pump search KEN5673980K
Attribute | Value |
---|---|
Additional Features | Automotive Application Hydraulic Guage Included Industrial & Automotive Application |
Base Size (W x D) | 750 x 700mmmm |
Brand | Kennedy |
Capacity | 20 tonnes |
EAN | 5036140422636 |
ECLASS Code | 21110000 |
MFR Part No. | TY20002 |
Min/Max Height of Ram to Table | 35 to 870mm |
Overall Height | 1800mm |
Overall Width | 770mm |
Product Type | Bench Press |
Ram Stroke | 185mm |
Table Aperture | 105mm |
UNSPSC Code | 27121500 |
Weight Each | 76kg |
Work Bed Adjustable Height | 120mm |
Working Table Width | 545mm |