R54.66
Ex VAT
R62.86
Inc VAT
Product Details
Product Specification
A metal loop that forms a rope eyelet to prevent wear and tear. Galvanised finish.
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140067868 |
ECLASS Code | 20380202 |
Finish/Coating | Galvanised |
Length | 25mm |
Package Quantity | 4 |
Product Type | Rope Thimbles |
Size | 3mm |
UNSPSC Code | 31160000 |