noscriptIndexa Ground Flat Stock, 10mm x 10mm x 500mm . | Cromwell Tools
logo

Indexa

Ground Flat Stock, 10mm x 10mm x 500mm

SKU:

IND4133900A

MPN:

.

R560.55

Ex VAT

R644.63

Inc VAT

IN STOCK (32)

    Product Details

    Available in a host of metric sizes, this range of precision ground flat stock is supplied as 1.2510/O1 grade tool steel. Purchased in an annealed state and suitable for oil hardening once you have moulded it to your designated tool shape. Made from one of the most common cold work steels, it offers good durability, gives excellent wear resistance and holds a good cutting edge over time. Each product comes with each end saw cut, all four edges ground flat and measures 500mm in length and 10mm in thickness with varying widths.


    Features and Benefits
    • Manufactured from 1.2510/O1 cold work steel which boasts impressive durability and resistance to wear and tear
    • Comes in an annealed state to allow for ease of manipulating the product into your desired tool
    • Works to save time as you do not need to mill or grind material down from a raw material plate
    • Avoids material losses due to the varying range of sizes available to purchase, you can select the one that best suits your requirements
    • Possesses a high dimensional stability even in temperatures of up to 200°C making it a robust product


    Typical Applications
    • Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications


    Notes
    • Material Specification:
    • Nearest AISI Standard: O1
    • Hardness: 230 HB
    • Surface Roughness: max. 3.2µm


    Product Documents
    Product Specification
    Attribute
    Value

    Applications

    Bushings Drawing Punches Lathe Centres Paper Cutting Machine Knives Plastic Moulds Precision Measuring Tools Thread / Plug Guages Woodworking Knives

    Brand

    Indexa

    Chemical Composition

    Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15%

    EAN

    5036140236691

    ECLASS Code

    35010311

    Length

    500mm

    Length Tolerance

    -10

    Standards Met

    DIN Grade 1.2510 (100MnCrW1)

    Thickness

    10mm

    Thickness Tolerance

    -0.05

    UNSPSC Code

    31231116

    Width

    10mm

    Width Tolerance

    -0.2